Tailored Luxe Weekender Black QD778 Black One

Tailored Luxe Weekender Black QD778 Black One

Order Code:
MPN:

Product Description

Recycled polyester lining. Carry handles. Detachable adjustable shoulder strap. Main zip compartment. Front zip pocket. Two internal slip pockets. Internal zip pocket. Tear out label. Capacity 25 litres.

Specifications

Colour
Black
Size
ONE
Product Type
Bags
Material
100% Leather-look PU

£39.99 Inc VAT (20%)