Tailored Luxe Backpack Black QD774 Black One

Order Code: ZT5223317S

£42.99 Inc VAT (20%)


Description

Recycled polyester lining. Grab handle. Adjustable shoulder straps. Main compartment with two-way zip. Front zip pocket. Rear padded laptop compartment, compatible up to 16". Two internal slip pockets. Internal water bottle holder. Rear luggage strap. Tear out label. Capacity 10 litres.

Specifications for Tailored Luxe Backpack Black QD774 Black One
  • Colour
    Black
  • Size
    ONE
  • Material
    100% Leather-look PU
  • Product Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome