Q-Tech Charge Convertible Backpack Black QD990 Black One

Order Code: ZT5221193S

£34.99 Inc VAT (20%)

Currently unavailable

Description

Padded adjustable shoulder straps. Can be carried by hand or backpack style. Ergonomic padded back panel with discrete zip pocket. Main zip compartment. Padded iPad®/Tablet compartment. Internal zip valuables pocket. Padded laptop compartment compatible up to 15.6". Front zip pocket. Front organiser pocket. Power bank pocket (power bank not included). Integrated USB charging port. Tear out label. Capacity 16.5 litres.

Specifications for Q-Tech Charge Convertible Backpack Black QD990 Black One
  • Size
    ONE
  • Product Type
    Bag
  • Colour
    Black
  • Material
    650D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome