Pitch Black 72 Hour Weekender Black QD568 Black One

Order Code: ZT5222726S

£51.99 Inc VAT (20%)


Description

Water and abrasion resistant fabric. HD polyester lining. High density seatbelt webbing. Grab handle. Innovative strap system converts from backpack to shoulder bag. Padded adjustable shoulder straps. Adjustable chest strap with clasp closure. Breathable padded mesh back panel. Main zip compartment. External secure padded laptop compartment compatible up to 15.6". Internal elastic bottle holder. Side zip pocket for bottle/umbrella. Easy access side pockets. Tear out label. Capacity 28 litres.

See full description
Specifications for Pitch Black 72 Hour Weekender Black QD568 Black One
  • Colour
    Black
  • Size
    ONE
  • Material
    1000D Twist Weave Polyester
  • Product Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome