1. Measuring & Test Equipment/
  2. Electrical Testing Equipment/
  3. Voltage Testers
0
1

VT25 Voltage Indicator


Select
See all variants from
£63.99Inc VAT (20%)

See all variants from £63.99

Description

The Voltage Indicator 25, is a tough, compact two pole tester for measuring AC/DC voltages from 12V to 690V. Additional capabilities include continuity and phase rotation testing plus single pole voltage detection.

The AC/DC voltage detection, continuity and phase rotation functions all have bright LED indication. Auto power-off ensures a long battery lifetime. The voltage indicator conforms to all the latest safety standards and includes removable probe caps for GS38 compliance. Additional safety features include a 1.2m double insulated cable with a black outer and contrasting inner core to give a visual warning of any damage.

Key features:

• AC/DC LED voltage indication 12-690V
• Continuity - LED & buzzer
• Single pole phase test 90-690V
• Phase rotation test 100-690V
• White LED torch light

See full description

Feature Attributes

Width:
73 mm
Battery Type:
1.5V AAA x 2
Minimum Voltage Sensed:
12 V
Ingress Protection Rating:
IP64
Safety Rating:
Cat IV 600V,Cat III 690V
Length:
258 mm
More attributes