Voltage Testers


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

Non-contact voltage testers that are optimised for 230V single and 3 phase supplies. The extended probe tip gives improved access and easier identification of live wiring. It indicates voltage by illuminating the clear tip section with a bright red LED and sounding a buzzer. Dual sensitivity available on the NC4.

Features and Benefits:
•LED torch allows use in low light
•Power on LED pulse and low battery indicator are easy to identify
•Extended probe allows access to hard to reach areas
•Clear tip allows for high visibility indication

Typical Applications:
•Electrical installations
•Electronic maintenance

See full description

Feature Attributes

Battery Type:
2x AAA (included)
Indication:
Audible,Visual
Weight:
55 g
Width:
25 mm
Length:
155 mm
Product Reviews -
4 years ago
Tried and trusted brand leader with good warranty.

5 years ago
Faulty.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome