Volt Stick Sound 230V AC Green
Order Code: ZT1008884X

£20.99 Inc VAT (20%)


Description

Specifications
Model: Volt Stick SOUND:
Voltage range: 220 ~ 230 Volts AC
Sensitivity: Functions @ 4mm distance from 2.5mm
conductor carrying 220V AC
Response Time: Immediate
Intrinsically Safe: No
Power Requirements: 2 x AAA (LR03) batteries (inc)
RH: 80% @ 30C, 50% @ 40C
Operating Temp: -10 ~ +50C
Overvoltage: CAT III 1000V AC
Dimensions: 145(L) x 18(W) x 20(H) mm
Weight: 40g (inc.batteries)
All models are fully approved to IEC 61010-1, CAT111 1000V AC and CE.

See full description
Specifications for Volt Stick Sound 230V AC Green
  • Indication
    Audible
    Visual
  • Battery Type
    AAA (2)
  • Depth
    18mm
  • Weight
    40g
  • Width
    18mm
  • Minimum Voltage Sensed
    200V
  • MFR Part No.
    VOLT STICK SOUND
  • Maximum Voltage Sensed
    1000V
  • Safety Rating
    Cat III 1000V
  • Includes
    Battery
  • Length
    145mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome