T90 Voltage/Continuity Tester

Order Code: ZT1017955X

£66.99 Inc VAT (20%)
£69.994% off


Description

Features backlit LED ladder, voltage & polarity, single pole test for phase detection, audible & visual continuity test.
Voltage AC/DC: 12V - 690V
IP Rating: IP54
Safety Certification: CATIII 600V, CATII 690V

See full description
Specifications for T90 Voltage/Continuity Tester
  • Ingress Protection Rating
    IP54
  • Indication
    Visual
  • Width
    65mm
  • MFR Part No.
    416945
  • Safety Rating
    Cat II 600V
    Cat III 690V
  • Battery Type
    2-AA batteries
  • Includes
    Heavy Duty Molded Case
    Wear Indicator
    Sturdy Battery Case, and Well-Fitting and Durable Probe Protector
  • Depth
    38mm
  • Weight
    180g
  • Length
    230mm
  • Minimum Voltage Sensed
    12V
  • Maximum Voltage Sensed
    690V