E-Detector (90-1000V) - RBC5151500E
Order Code: ZT2113722S

£18.39 Inc VAT (20%)


Description

This contactless voltage detector is ideal for use in conjunction with Rothenberger® electrical pliers. The E-Detector features a visible LED indicator that detects voltage from 90 - 1000V AC. The product does not require contact with the Device Under Test (DUT) in order to detect voltage for maximum safety. This is ideal for visual testing, but for verification of a live-circuit a 2 pole voltage tester should be used. The E-Detector offers user protection up to 1000 V and has been tested up to 10,000 V according to DIN EN/IEC 60900.

Features and Benefits
• Detects live currents between 90 - 1000V
• Forged steel jaws provide excellent durability
• Titanium surface offers protection against corrosion as well as wear and tear
• Built in flashlight for maximum visibility
• Clear LEDs to indicate voltage
• Clips on to Rothenberger® electrical pliers via lanyard hooks (electrical pliers sold separately)

Typical Applications
• Electrical
• Engineering
• Automotive

Standards
• EN61010-1
• DIN EN/IEC 60900

See full description
Specifications for E-Detector (90-1000V) - RBC5151500E
  • MFR Part No.
    1500003374
  • Indication
    Visual
  • Maximum Voltage Sensed
    1000V ac
  • Width
    68mm
  • Length
    124mm
  • Depth
    26mm
  • Battery Type
    3V CR1220
  • Minimum Voltage Sensed
    90V ac
  • Safety Rating
    Cat III 300V
  • Weight
    360g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome