0
1
2
3
4

600mm Line of Chords Rule

Order Code: ZT1015260X

£15.99 Inc VAT (20%)


Description

This precision tool has a line of chords scale for use in measuring angles, measures diameters up to 600mm (24") and the equivalent circumference can be read directly from the rule. The rule is flexible and rustless with deep etched figures filled with black ink

Specifications for 600mm Line of Chords Rule
  • Type
    Line of Chords Rule
  • Units of Measurement
    Inch
    Metric
  • Additional Features
    Deep etched figures filled with black ink.
    Flexible and rustless
  • Length
    600mm
  • Hook Type
    No Hole
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome