300mm Flexible Rustless Rule Round End
Hover to enlarge the image
0
1
2

300mm Flexible Rustless Rule Round End

Order Code:
MPN:

300mm
Metric
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%
See all 4 variants |

Product Description

Spring tempered flexible steel blades. 12mm blade width. With hanging hole.

Specifications
Type
Engineers Rule
Standard
EEC Class one accuracy
Surface Finish
Satin Chrome
Units of Measurement
Metric
Length
300mm
MFR Part No.
FRS 300MM
Material
Steel
Hook Type
Hanging Hole
Additional Features
Spring tempered flexible steel blades


£3.99 Inc VAT (20%)
Schedule order and save 5%