Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test Gauges & Accessories
/
Non-Mechanical Gauges
/
Rules & Direct Reading Gauges
/
Radius & Screw Gauges
Hover to enlarge the image
Screw Pitch Gauge Metric 30 Pieces
By
Moore & Wright
Order Code:
ZT1081016S
MPN:
801-MOORE
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
See all 3 variants
|
View all Radius & Screw Gauges
Product Description
Moore & Wright Screw Pitch Gauge
Specifications
Product Type
Screw Pitch Gauge
Measurement System
Metric
Number of Pieces
30
Type
Screw Pitch Gauge
Tags:
#BulkDiscount
£49.99
each
Inc VAT (20%)
£149.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 15th Jul
In Stock
GBP
149.97
https://www.zoro.co.uk/shop/measuring-and-test-equipment/radius-and-screw-gauges/screw-pitch-gauge-metric-30-pieces/p/ZT1081016S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.