0
1
Pocket Digital Multimeter
Order Code: ZT1046237P

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.095%
10 - 19£16.1910%
20 +£15.2915%


Description

The pocket size auto range digital multimeter. It measures AC/DC current, circuit continuity with data hold and duty cycle.

Features

• Auto power off.
• Capacitance measurement.
• AC/DC current measurement.
• Auto range.
• 4000 display count.
• Data hold and relative mode.

See full description
Specifications for Pocket Digital Multimeter
  • Includes
    Carrying Case
    Battery
  • Max. DC Current
    0.4A
  • Max. AC Current
    0.4A
  • Weight
    76g
  • MFR Part No.
    UT120C
  • Max. AC Voltage
    600V
  • Additional Features
    4000 Display Count
    Auto range
    Auto power off
  • Max. DC Voltage
    600V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome