Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Test Gauges & Accessories
/
Non-Mechanical Gauges
/
Gauge Blocks
Hover to enlarge the image
Gauge Block, Metric, Inspection Cert. ISO, Grade 1, Steel, 2, 007mm
By
Mitutoyo
Order Code:
ZT4931630S
MPN:
611697-031
View all Gauge Blocks
Product Description
Gauge Block, Metric, Inspection Cert. ISO, Grade 1, Steel, 2, 007mm
Specifications
Size
2.01mm
Material
Steel
Product Type
Gauge Blocks
Grade
1
Measurement System
Metric
£31.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
31.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/gauge-blocks/gauge-block-metric-inspection-cert-iso-grade-1-steel-2-007mm/p/ZT4931630S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.