Digital External Micrometers


Select
£63.99 Inc VAT (20%)


See all variants from £63.99

Description

Featuring large digital display and carbide tipped measuring faces. With ball end cap for measuring curved surfaces, auto power on/off and mm/inch conversion. Ratchet stop for consistent measurement and locking device. Complete with case, spanner and battery.

Feature Attributes

Ingress Protection Rating (IP Rating):
IP65
Additional Features:
Auto Power On/Off
Resolution:
0.001 mm
System of Measurement:
Imperial,Metric
Includes:
Battery,Plastic Case,Spanner
Product Reviews -
a year ago by Darren
Oxford 0 to 25mm digital micrometer is good and at the right price.

6 years ago by Paul
Solid and nice smooth operation.

a month ago by RS
Haven’t received it! It was supposed to be delivered next day. Typical service from Zoro. Promises the moon, always under delivers.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome