0
1
2
3
Digital Calipers

£39.99 Inc VAT (20%)

See 3 Product Variants
£39.99

Description

Digital Calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.

Features and Benefits
• Large display for clarity
• Fast response speed
• Zero reset
• Knurled thumb grip for precise movement
• Dual readout in mm and inch

Notes
• Takes battery LR44H 1.5V

Approvals
• REACH
• ROHS

Standards
• EN 61326-1:2013
• EN 61326-2-2:2013

See full description

Feature Attributes

Accuracy:
±0.03 mm
System of Measurement:
Metric,Imperial
Standards Met:
EN 61326-2-2:2013,EN 61326-1:2013
Resolution:
0.01 mm
Material:
Stainless Steel
Measures:
External,Internal,Depth,Step
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome