Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
/
Pressure & Vacuum Measuring
/
Dial Gauges
/
Dial Test Indicators - Plunger Type
Lever Dial Gauge 0.8mm x 0.01mm x 0-40-0
By Oxford
Order Code:
ZT1017290X
Copy
Dial Diameter
*
32mm
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.09
5%
10 +
£34.19
10%
1
Add to basket
Get it by
Tue, 17th Jun
In Stock
GBP
37.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/dial-test-indicators-plunger-type/lever-dial-gauge-0-8mm-x-0-01mm-x-0-40-0/p/ZT1017290X
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Dial Test Indicators - Plunger Type
Description
32mm Dial Diameter
Tags:
#BulkDiscount
Specifications
Technical Information
Product Variants