Combination Sets


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

CSM300 Metric Set:
Full set including 300mm rule, protractor, square and centre head.

CSME12 Metric/Inch Set:
Full set including 300mm/12” rule, protractor, square and centre head.

See full description

Feature Attributes

Number of Pieces:
4
Surface Finish:
Satin Chrome
Additional Features:
Fully Hardened and Tempered Precision Rules with Deeply Etched Graduations on Both Sides for Ease of Reading and Long Life,Centrally Mounted Protractor Vial Allows Unrestricted Viewing,Clipped Corner on Rule to Maximise Capability,Fully Hardened and Ground Datum Faces to Resist Wear
Type:
Combination Set
Size:
300
Product Reviews -
3 years ago by Sarah
Excellent quality product ideal for a gift for my friend - he is very hapy with it.

3 years ago by Fran
lovely solid stuff.......

6 years ago by Ben Huggins
I ordered a square, and a square turned up - it was square. These guys are awesome!

6 years ago
excellent product, used as a gift

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome