0
1
ET4 AC/DC Electrical Tester
Order Code: ZT1249810X

£149.99 Inc VAT (20%)


Description

A compact electrical tester that measures AC/DC voltage, resistance and AC/DC current.
It will also measure frequency, continuity and will take simultaneous measurement of current/voltage and frequency/voltage. This electrical tester can be used as a non-contact voltage indicator and has auto ranging, display hold and auto power off functions.

One of the forks has a forward facing LED light to illuminate the area in the front.

See full description
Specifications for ET4 AC/DC Electrical Tester
  • Resistance
    50MO
  • AC/DC current
    200A
  • Additional Features
    Continuity & Diode Test
    Non-contact Voltage Indicator
    LED Torch
  • DC voltage
    600V
  • Includes
    TL17 Test Leads
    Instruction
    9V Battery
  • Weight
    200g
  • AC voltage
    600V
  • MFR Part No.
    MARET4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome