TORO ERGO Wheel Barrow, HDPE Tray, Green, Puncture Proof Tyres, Extra Wide Tyres

TORO ERGO Wheel Barrow, HDPE Tray, Green, Puncture Proof Tyres, Extra Wide Tyres

Order Code: ZT2681389SCopy

£1,339.99 Inc VAT (20%)


Description

TORO ERGO wheel barrow, HDPE tray, green, puncture proof tyres, extra wide tyres. Supplied = assembled. Capacity = 90 l. Material = steel, powder coated. Colour = grey, green. Wheel type = puncture proof, extra wide tyres. Wheel bearing = ball bearing. Max. load = 200 kg. Weight = 26.3 kg. Product type = wheelbarrows. With foot brake. Ergonomic handles. 3 wheels - does not tip over.

Specifications for TORO ERGO Wheel Barrow, HDPE Tray, Green, Puncture Proof Tyres, Extra Wide Tyres
  • Material
    Steel, Powder Coated
  • Capacity
    90L
  • Product Type
    Wheelbarrows
  • Supplied
    Assembled
  • Colour
    Grey/Green
  • Load Capacity
    200kg
  • Wheel Bearing
    Ball Bearing
  • Weight
    26.3kg