40V 100kg (220LB) Cordless Garden Cartridge (Tool Only)
0
1
2
3
4
5

40V 100kg (220LB) Cordless Garden Cartridge (Tool Only)

Order Code: ZT2425308SCopy

£529.99 Inc VAT (20%)


Description

100Kg (220Lb) Loading Capacity, 106Lt Volume, Parking Brake, 2 Speed Settings (3-5 Mph) & Reverse Drive, Hydraulic Assist Tipping, Robust Steel Frame, Heavy Duty Transmission, 20 Degree Climbing Capability With 90Kg, Up To 60 Minutes Runtime (4Ah Battery), Internal Dimensions: Bottom Of Tub: 47X67Cm Top Of Tub: 55X86 Height: 28Cm, 40V High Power Interchangeable Battery System, Greenworks 40V Lithium-Ion Battery Delivers Fade-Free Power With No Memory Loss After Charging. 60 Minutes Full Charge Time & An 80% Charge Taking Only 35 Minutes. Complete With An Led ‘Fuel’ Indicator, You Always Know How Much Power You Have Left., , ,

See full description
Specifications for 40V 100kg (220LB) Cordless Garden Cartridge (Tool Only)
  • Product Type
    Cordless Garden Cartridge
  • Material
    Steel
  • Height
    28cm
  • Frame Material
    Steel