Wheel Stud Thread Restorer - for HGV
Order Code: ZT3300529S

£79.99 Inc VAT (20%)


Description

Wheel stud rethreader designed to correctly align and restore damaged HGV wheel stud and bolt threads, leaving the undamaged and restored threads perfectly aligned.

Features and Benefits
• Sizes: M18 x 1.5mm, M20 x 1.5mm, M22 x 1.5mm; 7/8"" - 11 BSF
• Adaptor Hex 32mm

Typical Applications
• Bedford
• DAF
• Daimler
• Ford
• Volvo
• Iveco
• MAN
• Renault
• Scania
• Steyr-Daimler-Puch
• Volkswagen: LT35, 40, 45, 50
• Mercedes-Benz

See full description
Specifications for Wheel Stud Thread Restorer - for HGV
  • Insert Length
    1.5xD
  • MFR Part No.
    5924
  • Tool Style
    HGV Wheel Stud Thread Restorer
  • Thread Size
    M18 x 1.5mm
    M22 x 1.5mm
    M20 x 1.5mm
    11 BSF
    7/8in
  • Thread Form
    BSF

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome