0
1

X1300001 Round Point Micro Shovel

Order Code: ZT3108567S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.775%
10 +£11.1510%

Currently unavailable

Description

XTrade X1300001 Round Point Micro Shovel
The XTrade X1300001 is a Micro Shovel with a Round Pointed Blade. It has an overall length of only 670mm, perfect for digging in confined spaces.

Features:
Strong hammer stone steel blade
Comfortable D-Grip handle
Tough fibreglass shaft
Specification:
Part Number: X1300001
Overall Length: 670mm
Weight: 0.75kg

See full description
Specifications for X1300001 Round Point Micro Shovel
  • Product Type
    Micro Shovel
  • Overall Length
    670mm
  • Handle Type
    D-Grip
  • Shaft Material
    Fibreglass
  • Weight
    0.75kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome