Enhanced Visibility Range Large Blade Shovel with D-Grip

Enhanced Visibility Range Large Blade Shovel with D-Grip

Order Code: ZT1028645P

£28.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Enhanced Visibility Range Shovel with a T Grip handle and a solid reinforced shaft making it strong durable and virtually unbreakable. Ideal for a variety for applications.

Features and Benefits
• Polypropylene blade and shaft offers durability and resilience
• Ergonomic D-grip handle allows you to wield the product easily
• Brightly coloured blade for enhanced visibility and safety

See full description
Specifications for Enhanced Visibility Range Large Blade Shovel with D-Grip
  • Protection Features
    Enhanced Visibility
  • Blade Material
    Polypropylene
  • Blade Width
    334mm
  • Type
    Hi-Visibility Shovel
  • Telescopic
    No
  • Overall Length
    1020mm
  • Handle Length
    470mm
  • Blade Length
    550mm
  • MFR Part No.
    HCSB09
  • Handle Type
    D-Grip
  • Shaft Material
    Polypropylene
  • Anti-Spark
    No
  • Insulated
    No
  • Blade Finish/Coating
    No
  • Weight
    1.53kg
  • Product Type
    Shovel