Plastic Shim Pack 0.025mm - 0.750mm 150 x 600mm 11 Piece
Order Code: ZT1060464X

£21.39 Inc VAT (20%)


Description

Provides controlled thickness spacing, electrical insulation and sealing. With colour-code chart for fast thickness identification by the colour. Used in numerous applications and industries providing differing performance characteristics than metal, e.g. folding endurance, chemical resistance, tensile strength to break, etc.
Size: 150 x 600mm.
Contents: (1 of each): 0.025, 0.038, 0.050, 0.075, 0.100, 0.125, 0.190, 0.250, 0.380, 0.500 and 0.750mm.

See full description
Specifications for Plastic Shim Pack 0.025mm - 0.750mm 150 x 600mm 11 Piece
  • Material
    Plastic
  • Thickness
    0.05mm
    0.38mm
    0.025mm
    0.75mm
    0.1mm
    0.5mm
    0.25mm
    0.075mm
    0.038mm
    0.125mm
    0.19mm
  • Length
    600
  • Width
    150mm
  • Number of Pieces
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome