Brass Shim

Select
£72.99 Inc VAT (20%)


See all variants from £72.99

Description

6" x 100" roll in a range of thicknesses from 0.001" to 0.025".

Feature Attributes

Material:
Brass
Number of Pieces:
1
Width:
6 in
Length:
100 in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome