0.050mm x 150mm x 2.5m Steel Shim

Order Code: ZT1060587X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%

Currently unavailable

Description

Steel Shims
Inch sizes:
6" x 100" roll in a range of thicknesses from 0.001" to 0.031".
Also available in a 12 piece pack - 6" x 12" rolls covering thicknesses from 0.001"-0.015".

Metric sizes:
150mm x 2.5m roll in a range of thicknesses from 0.050mm to 0.800mm.
Also available in a 8 piece pack - 150mm x 300mm covering thicknesses from 0.05mm to 0.50mm.

See full description
Specifications for 0.050mm x 150mm x 2.5m Steel Shim
  • Number of Pieces
    1
  • Width
    150mm
  • Material
    Steel
  • Length
    2500mm
  • Thickness
    0.05mm