43cm (17") Cordless Self Propelled 36V Rear Roller Rotary Lawnmower with 2 x 2AH Lithium-ion Batteries
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_1.png
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_2.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_3.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_4.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_5.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_6.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_7.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_8.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_9.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT2425272S/43cm_17_Cordless_Self_Propelled_36V_Rear_Roller_Rotary_Lawnmower_with_2_x_2AH_Lithiumion_Batteries_10.jpg

43cm (17") Cordless Self Propelled 36V Rear Roller Rotary Lawnmower with 2 x 2AH Lithium-ion Batteries

Order Code:
MPN:

Product Description

43Cm (17") Cordless Self Propelled 36V Rear Roller Rotary Lawnmower With 2 X 2Ah Lithium-Ion Batteries

Specifications

EAN
5060012809928
Product Type
Lawnmowers
Battery Type
Li-ion
Power Source
Cordless
Voltage
36V

£699.99 Inc VAT (20%)