Furniture Lifter, Lifter, Silver

Furniture Lifter, Lifter, Silver

Order Code: ZT3150572SCopy

£59.99 Inc VAT (20%)


Description

Furniture lifter, LIFTER, silver. Supplied = assembled. Platform material = steel. Platform colour = silver. Wheel fittings = 2 castors. Wheel diameter = 38 mm. Wheel bearing = plain bearing. Number of handles = 1 pcs. Handle type = plastic handle. Finish = steel. Weight = 0.29 kg. Max. load per item = 150 kg. Product type = transport aids. Makes it easy to lift heavy objects. Made of solid, powder coated steel. Soft running wheels for hard/sensitive floor surfaces. Our transport aids and accessories stand for high quality and safety: the lifter is made of solid, powder coated steel. Technology + design The practical lifter that ensures you won't strain your spine is ideally suited for lifting heavy objects with ease - in the office, in the workshop, at home, when shopping or when moving house. To protect sensitive floor surfaces, it is equipped with soft running, non-marking wheels.

See full description
Specifications for Furniture Lifter, Lifter, Silver
  • Wheel Diameter
    38mm
  • Product Type
    Transport Aids
  • Colour
    Silver
  • Weight
    0.29kg
  • Wheel Fittings
    2 Castors