Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
2.1/2" Swivel Spring Hook BZP
By Matlock
Order Code:
ZT1058903X
Copy
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it in
12-15
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/2-half-inch-swivel-spring-hook-bzp/p/ZT1058903X
Add to quotation
View all Hooks, Links, Plates & Thimbles
Description
Connectors for ropes and chains, with swivel to allow revolving and prevent knotting and twisting.
Tags:
#BulkDiscount
Specifications
Specifications for 2.1/2" Swivel Spring Hook BZP
Product Type
Swivel Spring Hook
Length
63mm
Finish/Coating
Zinc Plated
Package Quantity
1