Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Lawn & Garden
/
Canopies, Coverings & Outdoor Structures
/
Greenhouses & Accessories
Hover to enlarge the image
3 Piece Bamboo Hoop 90cm
By
SupaGarden
Order Code:
ZT4951035S
MPN:
SGBH90
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
View all Greenhouses & Accessories
Product Description
SupaGarden 3 Piece Bamboo Hoop 90cm
U shaped bamboo canes for supporting climbing plants and vegetables.
Width 10cm
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Specifications
Tags:
#BulkDiscount
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/greenhouses-and-accessories/3-piece-bamboo-hoop-90cm/p/ZT4951035S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.