Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Lawn & Garden
/
Watering & Irrigation
/
Garden Hoses
Hover to enlarge the image
10m Garden Hose Set
By
SupaGarden
Order Code:
ZT4958846S
MPN:
AS30
Quantity
Price
Discount
1 - 4
£23.99
0%
5 +
£22.55
6%
View all Garden Hoses
Product Description
SupaGarden 10m Garden Hose Set Multifunctional spray gun including connectors Simply change the spray volume by twisting the head 10mtr hose length
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Specifications
Tags:
#BulkDiscount
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoses/10m-garden-hose-set/p/ZT4958846S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.