Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Hardware & Building Materials
/
Door Hardware & Components
/
Door Stops
Oval Door Stops, 50mm
By Securit
Material
Select
See all variants from
£6.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£6.99
Description unavailable
Feature Attributes
Diameter
:
50 mm
Product Type
:
Door Stops
Shape
:
Oval