Door Brush Strip Draught Excluder White 914mm In Length 18mm Bristles

Door Brush Strip Draught Excluder White 914mm In Length 18mm Bristles

Order Code: ZT5748661SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Exitex Door Brush Strip Draught Excluder White 914mm in Length 18mm Bristles

This Exitex draught excluder brush strip is suitable for all types of doors, with the hard wearing resilient polypropylene bristle it is able to effectively stop draught, dust, noise and much more. Adjusts to irregular gaps and can be used over carpets, perfect for either domestic or industrial use.





Finished in White

Complete With Screws

Overall Length: 914mm

Bristle Length: 18mm

See full description
Specifications for Door Brush Strip Draught Excluder White 914mm In Length 18mm Bristles
  • Length
    914mm
  • Form
    Draught Excluder
  • Type
    Builder's Tools
  • Colour
    White
  • Overall Length
    914mm