102 x 76 x 3mm Companion Hinge SSS

Order Code: ZT1058995X

£7.49 Inc VAT (20%)
£8.299.5% off
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.125%
10 +£6.7410%


Description

This hinge is sold as single and is for use with single action spring hinges. When purchasing a pair of spring hinges, it is necessary to purchase one companion hinge fitted to the centre of the two spring hinges.

Specifications for 102 x 76 x 3mm Companion Hinge SSS
  • Length
    102mm
  • Width
    76mm
  • MFR Part No.
    14926
  • Depth
    3mm
  • Product Type
    Companion Hinges
  • Finish/Coating
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome