1361 French Chalk Flats, Box of 144
0
1
2

1361 French Chalk Flats, Box of 144

Order Code: ZT1197931XCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Schedule an order and save 5%

Description

Suited for a host of uses, this economical box of 144, pure white, flat french chalk, is the simple way to quickly and efficiently make temporary markings on a variety of materials. Supplied pre-cut and ready to work.

Features and Benefits
• Supplied in pre-cut chalk flats allowing you to get to work instantly
• Manufactured in a white colour to allow you to see your markings even on darker materials
• Comes as a box of 144 which is more economical than buying individual chalk sticks

Typical Applications
• Ideal for use in a wide variety of industries including construction, clothing manufacturing and tailoring, plumbing, engineering and architectural uses

See full description
Specifications for 1361 French Chalk Flats, Box of 144
  • Colour
    White
  • Dimensions
    5 x 12 x 125mm
  • Weight
    3740g
  • Shape
    Bar
  • Product Type
    French Chalk Flat Sticks
  • For Use On
    Marking Tailor's Seams
    Weld Marking on Sheet Materials
  • MFR Part No.
    1361
  • Length
    125mm