Pet Sofa Puppy Kitten Lounge, W/Wooden Frame, Washable Cushion for Small Dog

Pet Sofa Puppy Kitten Lounge, W/Wooden Frame, Washable Cushion for Small Dog

Order Code: ZT3350558SCopy

£59.99 Inc VAT (20%)


Description

Luxurious sofa: A newfound favourite spot in your home, they'll love coming to and sleeping on, day in and day out.Wooden frame: Solid and hard-wearing, ensures a stable frame for daily use. Wide design for them to stretch out on, with a high back and sides, so they won't fall off the sides whilst sleeping.Thick padding: A main cosy seat cushion allows them to sit and relax comfortably, whilst ensuring their body is supported.Easy to clean: The zippered cushion cover is removable and washable. Handy to wipe down this dog sofa as the material is waterproof.Dimensions: 70W x 47D x 30H cm. Seat: 52L x 33Dcm. Suitable for miniature dogs less than 35 cm in length and under 4.5 kg in weight.

See full description
Specifications for Pet Sofa Puppy Kitten Lounge, W/Wooden Frame, Washable Cushion for Small Dog
  • Product Type
    Pet Sofa
  • Weight Capacity
    4.5kg