Modern Pet Cage Metal Wire 3 Doors w/Latches 81L X 58.5W X 66H cm White/BrownD02-040WT

Modern Pet Cage Metal Wire 3 Doors w/Latches 81L X 58.5W X 66H cm White/BrownD02-040WT

Order Code: ZT3350210SCopy

£94.99 Inc VAT (20%)


Description

STYLISH DESIGN: A great piece to invite into your home which blends in beautifully with the surroundings. Keeps your dog secure when needed – ideal for homes with children and other pets present.WIRE CAGING: Keeps your pet inside, whilst the large squares allow air to circulate and helps your pet not feel too trapped.DOUBLE DOOR: Easy access for your pet, with an additional side door. Latches for security.MDF FRAME: Durable for continued use, can be cleaned easily for hygiene. FLAT TABLETOP: Spacious design is great for display, helping utilise space efficiently. Elevated base to help protect the bottom from damage.DIMENSIONS: 66H x 81L x 58.5W.cm. Front door: 53H x 45Wcm. Side door: 53H x 35Wcm. MAXIMUM WEIGHT 30KG. Suitable for medium and small dogs up to 20 kg in weight and 65 cm in length. ASSEMBLY REQUIRED.

See full description
Specifications for Modern Pet Cage Metal Wire 3 Doors w/Latches 81L X 58.5W X 66H cm White/BrownD02-040WT
  • Assembly
    Required
  • Colour
    White/Brown
  • Product Type
    Pet Cage
  • Maximum Weight
    30kg
  • Number of Doors
    3
  • Material
    MDF