Wooden Hamster Cage for Gerbils with Suspension Bridge Ladders
0
1
2
3

Wooden Hamster Cage for Gerbils with Suspension Bridge Ladders

Order Code: ZT4185363SCopy

£72.99 Inc VAT (20%)


Description

A home for small pets to love, this PawHut hamster cage includes a suspension bridge, a hut, ladders and a platform, allowing hamsters to indulge in endless fun and exploration. Thanks to its spacious design, you can place wood shavings for pets to burrow and play in. Plus, the openable top door provides easy access, whilst having a designated space for storing hamster essentials. It's a cosy retreat filled with adventure and excitement, elevating pet happiness. - With a platform and two ladders to expand their activity area
- Features a suspension bridge, a hut and more for keeping active and relaxing
- Made from fir wood for stability
- Openable top for easy access and interaction
- Front clear panel lets you observe pets when inside
- Side vents promote air circulation
- Suitable for Syrian hamsters, dwarf hamsters and gerbils
- Assembly required- Colour: Grey
- Material: Fir wood, acrylic and multilayer board
- Overall dimensions: 44H x 85L x 45Wcm. Top door: 85L x 27Wcm. Hut: 15H x 43L x 31Wcm. Ladder: 22.5L x 8Wcm and 30L x 8Wcm. Platform: 13H x 28L x 15Wcm. Suspension bridge: 28.5L x 8Wcm. Storage area: 85L x 20.5Wcm
- Item label: D51-402V00CG

See full description