1. Maintenance & Outdoor/
  2. Animal & Pet Supplies/
  3. Animal & Pet Crates & Carriers
Pet Travel Strollers
Hover to enlarge the image

Pet Travel Strollers


See all variants from
£49.99

Inc VAT (20%)

See all variants from £49.99

Description

STYLISH DESIGN: Clear structure with simple colors, as well as equipped cup holder and bottom storage pocket, the design of this dog stroller is very delicate and reasonable.SAFETY: Front universal wheels, and rear wheels with brake lever included for easy parking, 2 pairs of reflective strips on the front and back for attention, as well as fastened with zipper on the back to keep your pet securely strapped in.VENTILATE: The breathable gauze is made of 120g/㎡ nylon breathable mesh to ensure air circulation and provide good breathability.DURABILITY: Solid steel frame with sturdy structure and cationic oxford cloth, the cat stroller is durable for long-lasting use. Bottom basket included for convenient storage.DIMENSIONS: Overall Dimension: 75L x 45W x 97H cm. Folded Dimension: 83L x 45W x 25H cm. Suitable for small and miniature dogs less than 35 cm in length and less than 10 kg in weight.
Note: Please measure the body length of the your dog before purchasing.

Feature Attributes

Product Type:

Pet Travel Stroller