1. Maintenance & Outdoor/
  2. Animal & Pet Supplies/
  3. Animal & Pet Crates & Carriers
Dog Run Panels with Door
Hover to enlarge the image

Dog Run Panels with Door


See all variants from
£109.99

Inc VAT (20%)

See all variants from £109.99

Description unavailable

Feature Attributes

Material:

Galvanised Steel

Colour:

Silver

Product Type:

Dog Run Panel

Depth:

2.5 cm

Height:

184 cm

Door Width:

54 cm