Hook-Over Trough 40 Litre

Hook-Over Trough 40 Litre

Order Code: ZT5769348SCopy

£69.99 Inc VAT (20%)


Description

Manufactured from durable plastic, designed to flex to resist cracking and shattering. Easy to mount by placing on any metal fence or 2 wooden fence boards. Made with high quality plastic and smooth edges throughout. Ideal size for foals, goats, sheep and many other farm animals.

Specifications for Hook-Over Trough 40 Litre
  • Dimensions (W x D x H)
    800 x 390 x 300mm
  • Weight
    3.5kg
  • Capacity
    40L
  • MFR Part No.
    AFT08
  • Length
    2.5ft
  • Material
    Plastic