Pet Sofa for Medium Large Dogs Shell Shaped W/Legs Cushion, Dog Couch Bed, Grey

Pet Sofa for Medium Large Dogs Shell Shaped W/Legs Cushion, Dog Couch Bed, Grey

Order Code: ZT3350585SCopy

£82.99 Inc VAT (20%)


Description

Stylish: A grey dog couch bed, wrapped in on-trend upholstery and shaped like a pearl shell, bringing a decorative look into your home.Comfortable: There's a cushion for added snugness – the cover can be removed and washed, keeping their space clean and cosy.Wood frame: A solid and stable structure, this dog sofa bed keeps pets supported as they relax. High back and arms ensure they're safe and secure.Four legs: Made from birch, it provides balance and stability, whilst stopping dampness from reaching their seat.Dimensions: 35.5H x 98.5W x 60.5D cm. Seat: 16H x 86W x 47D cm. Cushion: 4H x 92W x 47D cm. Suitable for medium and large dogs less than 55 cm in length and under 25 kg in weight. Assembly required.

See full description
Specifications for Pet Sofa for Medium Large Dogs Shell Shaped W/Legs Cushion, Dog Couch Bed, Grey
  • Product Type
    Pet Sofa
  • Colour
    Grey