Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Animal & Pet Supplies
/
Animal & Pet Beds
Hover to enlarge the image
Easy Roll Travel Pet Bed
By
Henry Wag
Order Code:
ZT6024834S
MPN:
41882
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
View all Animal & Pet Beds
Product Description
Waterproof base|Lightweight and easy to carry|Easily rolls into the carry bag|Washable at 30 degrees
Tags:
#BulkDiscount
#NewProduct
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.