0
1
2
3

Outdoor Cat House with Balcony Stairs Roof White

Order Code: ZT4184592S

White, Grey, Red
£63.99 Inc VAT (20%)


Description

A place for pets to relax, sleep and roam, thanks to this outdoor cat kennel from PawHut. There's an indoor area, which provides comfort and privacy. For fresh air, they'll use the stairs to access the balcony, which is sheltered by an asphalt roof, keeping their area dry and offering shade – perfect for hotter days. Made from solid fir wood, it's a home built to last, whilst the elevated base stops dampness from seeping through. A cosy space suitable for indoors and outdoors. - Made of durable fir wood – suitable for daily use
- An elevated design, keeping their area dry, whilst providing better air circulation
- Includes a balcony, which can be accessed via the stairs
- The asphalt roof keeps their area dry – suitable for outdoors
- Ideal for cats and small dogs
- Suitable for cats under 4 kg, assembly required- Colour: White, Grey, Red
- Material: Fir Wood
- Overall Dimensions: 77L x 50W x 73H cm
- Main House Dimensions: 49L x 36.5W x 30H cm
- Door Size: 14W x 19H cm
- Ladder Size: 22W x 40.5H cm
- Height of Steps: 11.5 cm
- Off the Ground: 5 cm
- Weight Capacity: 30 kg
- Item Label: D30-076V02WT

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome