101cm Cat Tree Tower Cute Giraffe Design w/Scratching Posts, Tunnel, Toy Ball

101cm Cat Tree Tower Cute Giraffe Design w/Scratching Posts, Tunnel, Toy Ball

Order Code: ZT3347667SCopy

£33.99 Inc VAT (20%)


Description

Unique giraffe design: A unique appearance, which is a fun alternative to the traditional cat tree. Not only will pets scratch, climb and play, but it brings a vibrant look into your home, blending with your décor.Jute scratching posts: Pets can dig their claws into this cat climbing tree, satisfying their urge to scratch, which deters them from using your furniture. Also comes with a hanging toy ball to play with.Sturdy construction: Made from particle board, it has a strong and solid base, keeping this cat play tower stable, balanced and upright, ensuring pets are fully supported.Cat tunnel: They can hide away and relax in privacy. Covered in soft fabric, it's a snug spot for sleeping and resting. Multiple opening to easily get in and out.Dimensions: 101H x 48.5L x 34.5Wcm. Tunnel: Φ25 x 39.5Lcm. Upper opening: 17L x 15.5Wcm. For cats under 5kg. Assembly required.

See full description
Specifications for 101cm Cat Tree Tower Cute Giraffe Design w/Scratching Posts, Tunnel, Toy Ball
  • Height
    101cm
  • Product Type
    Cat Tree Tower
  • Width
    34.5cm
  • Length
    48.5cm
  • Tunnel Diameter
    25cm
  • Tunnel Length
    39.5cm
  • Upper Opening
    17 x 15.5cm