A highly concentrated degreaser for use in ultrasonic cleaning baths. Compatible with aluminium and suitable for use in re-manufacturing operations.
Features and Benefits
• Powerful formula removes heavy oils & greases, brake dust and carbon contamination
• Highly concentrated can be efficiently diluted to low concentrations for greater economy
• Maximises ultrasonic cleaning action by cavitating and de-gassing
• Non-staining formula allows for use on aluminium components
• Non-flammable Improves safety in the workplace
• Multi-surface compatible ideal for use on ferrous and non-ferrous metals, plastics, rubber and glass
Multipurpose Mixing Paddle
600mm in length, manufactured from steel, 10mm hex shank shaft, 120mm spiral mixing paddle. Suitable for upto 400-600rpm
Microscope Slides Plain 1.2-1.5mm 76x26mm MIC2154
Vapour Duct for Rotavapor R-3 V-Assembly condenser with combi-clip
Stuart Stirrer Hotplate UC152 Ceramic Plate
FISTREEM Puri Fi Disposable Deioniser standard life WAT2110
The portable drying oven is designed to operate in rugged site conditions, thermostatically controlled over a temperature range of 100 - 300C.
Voltage: 110/240V (dual).
Load: 300W.
Dimensions (W x D x H):
Internal: 115 x 480 x 115mm.
External: 175 x 610 x 210mm.
Oven capacity: 13.6kg.
Oven weight: 10kg.
Agilent Lens cleaning paper. lint free. 50/pk 9300-0761
EPREDIA Slides 90° Ground ISO 8037/1 1mm AG00000102E01MNZ10
Kewtech FUSE QUICK BLOW PACK 10 500MA 600V 6.35X32MM CERAMIC Parts FUSE500
Kewtech FUSE 9000008472 PACK 10 10A 6.35X32MM Parts FUSE10
Tyvek® Silica Gel Sachets are designed to remove humidity inside packages which are sealed to prevent condensation which can cause rusting, corrosion and fungal growth.
Features and Benefits
• Can be reused for an environment friendly solution
• Non-reactive - won't damage packaging or goods
• Supplied in a pack of 50 to ensure substantial protection
Typical Applications
• Electronics
• Leather
• Pharmaceuticals
Standards
• BS 2540:1991
Heamocap Multisite is a new unique innovative pressure dressing. It is not a tourniquet. It can be applied in seconds to the wound site and can be replaced when the wound has been inspected to maintain pressure after inspection. It can be applied to wounds all over the body with the same application technique. Key features and Benefits , Rapid application - simple and easy to use, Can be applied by a single person and non - trained medical staff to various sites, Head, Neck, Limbs, Axilla. Semi- transparent so that the wound is visible, Unlike fabric bandages, it does not draw blood from the wound, Simple to remove and reapply after wound inspection , Will not exceed 50mmHg of pressure - reducing the risk of necrosis , Compatible with all suction devices. Minivac pump is a suction device to be used with the Haemocap multisite, Easy to use hand pump , Capable of achieving 250mmHG to evacuate air from the device until it constrictsInvented by Mr Jake Timothy, a British spinal Neurosurgeon, who encountered great difficulties in bandaging serious head trauma injuries and felt there had to be a better way of dealing with these problems
TEMPERATURE WARNING PLUG: Turns white when the bath water inside reaches 37℃ and above. Safely ensures your baby isn't too hot.ADJUSTABLE CUSHION: Fitted with a band which allows you to move the cushion higher and lower. Soft and comfortable, dries easily.NON-SLIP LEGS: Prevents the bathtub slipping around thanks to the non-slip foot pads. Also keeps tub balanced and stable. Foldable so it can be stored easily.PLASTIC STRUCTURE: Sturdy and tough to prevent leaks and breakage. Smooth curved shape is safe.DIMENSIONS: 23.5H x 81.5L x 50.5Wcm. Bath capacity: 35L. FOR AGES 0-3 YEARS. MAXIMUM LOAD 30KG.
The perfect companion to your ultrasonic cleaner, this vinyl adaptor will leave your records looking and sounding brand new.
This invaluable device simply attaches to the back edge of our T-Mech ultra sonic cleaners, 6L and above, before spinning them to give them a much needed clean. Using the power of ultrasonic waves, the device will target even the tiniest crevices, effectively removing dirt, grime, and debris. Compared to manual cleaning techniques, this method offers a deeper and more effective clean that can enhance the playback quality and lifespan of vinyl records.
Suitable for vinyl's measuring 7, 10 and 12" this attachment offers outstanding versatility. Able to clean 1 to 5 records per batch this is an excellent time saving addition to your ultrasonic machine. Rotating at 10 revolutions per minute it ensures every inch of your vinyl is submerged into the tank for a full clean. This gentle yet thorough cleaning action will leave your records in tip top condition.
With durability in mind, this attachment is crafted using high quality anodized aluminium. Its sturdy construction makes it exceptionally resistant to wear from frequent use and solvents to ensure long term use.
Experience the practicality, efficiency, and exceptional performance that this ultrasonic vinyl adaptor offers.
Product Features:
* Durable Anodized Aluminium
* 1-5 Records Per Batch
* Suitable for 7, 10 & 12" Vinyl's
* 10RVS Per Minute
* 15mm Slot Thickness
Specifications:
* Colour: Silver
* Material: Anodized Aluminium
* Weight: 3.2kg
* Height: 100mm/10cm/3.9"
* Width: 75mm/7.5cm/3"
* Depth: 40mm/4cm/1.6"
* Max Load: 5 vinyl
* Compactible Vinyl: 7, 10 & 12 Inch
* Slot Thickness: 15mm
* Power Input: 100-240V 50/60Hz, Max 0.5A
* Power Output: 12V 2A
* Speed: 10rvs Per Minute
Box Contents:
* 1 x Practical Vinyl Spinner           
* 1 x Power Adaptor
* 6 x Protective Plastic Washers
* 2 x Secure Bolts
Viners Cocktail Stirrers Gift Set 6 Piece Add a dash of glamour to your your favourite hiball cocktail glass with these cocktail stirrers. They are expertly crafted and come elegantly packaged, making them the perfect gift for any occasion. Use these to swizzle alcoholic and non-alcoholic drinks, from cocktails to smoothies and fruit juices. This set includes 6 x 19cm drink stirrers. These cocktail stirrers are made to last. Made from rust-resistant stainless steel, these straws have a built-in strength and durability that ensures they will last for years to come. Hand wash only and ensure to wash before first use. Entertain, create and serve with flair and quality thanks to the Viners Barware Collection. Our range has all the tools to professionally entertain guests at home. Viners has existed for over 110 years and has become a much-loved British brand and household name, steeped in heritage.
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.
Trojan Cascade 1800 x 800mm No Tap Hole Twin End Bath White L1800 x W800 x H550mm Capacity 225 litres Manufactured from Cast Acrylic and includes legs and fittings. 25 year guarantee
Trojan Cascade 1600x700mm 2 Tap Hole Single End Bath White L1600 x W700 x H510mm Capacity 175 litres Space Saving Manufactured from Cast Acrylic and includes legs and fittings. 25 year guarantee
Trojan Cascade 1500 X 700mm 2 Tap Hole Single End Bath White L1500 x W700 x H510mm Capacity 163 litres Space Saving Manufactured from Cast Acrylic and includes legs and fittings. 25 year guarantee
Trojan Cascade 1700 x 700mm No Tap Hole Twin End Bath White L1700 x W750 x H550mm Capacity 200 litres Manufactured from Cast Acrylic and includes legs and fittings. 25 year guarantee
The Multi Sheet Mixing Board product range is designed to enhance the creative process for artists and professionals alike. These boards provide a versatile platform for mixing various materials, ensuring a smooth and efficient workflow. Crafted with quality in mind, they offer durability and reliability, making them suitable for a wide array of applications. Whether for artistic projects, educational purposes, or professional use, the Multi Sheet Mixing Boards facilitate precision and ease, allowing users to focus on their creativity without distraction.
Applications:
- Ideal for live sound mixing at concerts and events, allowing for multiple audio sources to be blended seamlessly.
- Perfect for recording studios, enabling engineers to manage various tracks and instruments during sessions.
Drayton MiStat Radio Frequency Wireless Room Thermostat and Receiver White MN 110R9 K0900. MN 110R9 K0900
Viessmann Vitocronic 300-K MW2B Cascade Control Unit 7498907. 7498907
Solfex Heat Pump Unvented 180L Cylinder SFHPD3180 SFHPD3180
Pump House Speedichannel Connection Piece 70mm 230-CP3 230-CP3
Intatec heating vessel mounting bracket is designed specifically for use with the heating vessel.
Energy efficient circulator range comprising a full range of medium and large intelligent circulators designed for circulating liquids but not limited to heating, air conditioning and cooling systems
Wall mounting bracket for Vaillant 18 litre safety vessel (627859) .
Adjustable steel bracket for 1000 L. stocking tanks
Wheeled gasoline Aspirator with piston pneumatic pump - with pump complying with norms ATEX 2014/34/EU
Nose adapter for rigid hose-line - elbow form - Ø 28 mm x Ø 28 mm
230V wheeled filtering unit for diesel with water absorption and impurities filtering
Control unit FLUID KEEPER 20 with thermal printer
Transformer/feeder/current regulator 230 Vac - 24 Vdc. Certificated IP 55
Mobile evacuation unit for LPG cylinders with recovery of the liquid part
Kit as mod. 8210 but with stocking tank 1000 l mod. 8215
Gooseneck adapter in galvanized steel for hose reels, 1" 1/4 M, internal Ø 25 mm
Gooseneck adapter in galvanized steel for hose reels, 3/4" M, internal Ø 19 mm
Dosamix kit suitable for manage one fluid with water. Concentrations 0.5/50%
(6-Methoxy-4-quinolyl) (5-vinyl-1-azabicy, clo(2.2.2)oct-2-yl) methanol, 500 g 2PC7.4
2, 4-Difluoro-3-methylbenzaldehyde, 500 mg 2L13.1
3-Fluoro-4-methoxycinnamic acid, 25 g 2N07.5
(6-Methoxy-4-quinolyl) (5-vinyl-1-azabicy, clo(2.2.2)oct-2-yl) methanol, 250 g 2PC7.3
1-O-Hexadecyl-2-O-methyl-sn-glycerol, 250 mg 2NE6.3
1-O-Hexadecyl-2-O-methyl-sn-glycerol, 500 mg 2NE6.4
3-Fluoro-4-methoxycinnamic acid, 5 g 2N07.3
1-O-Hexadecyl-2-O-methyl-sn-glycerol, 100 mg 2NE6.2
(6-Methoxy-4-quinolyl) (5-vinyl-1-azabicy, clo(2.2.2)oct-2-yl) methanol, 1 kg 2PC7.5
(6-Methoxy-4-quinolyl) (5-vinyl-1-azabicy, clo(2.2.2)oct-2-yl) methanol, 100 g 2PC7.2
1-O-Hexadecyl-2-O-methyl-sn-glycerol, 50 mg 2NE6.1
L-beta-Homotryptophan hydrochloride, 2 g 2NE9.5