Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Labware
Bottles
Face Mask Type 1 - 3 Ply 95% BFE PK50
By Sls Select
Order Code:
ZT1255087S
£13.99
Inc VAT (20%)
£16.49
15% off
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Mon, 16th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/laboratory-equipment/bottles/face-mask-type-1-3-ply-95-bfe-pk50/p/ZT1255087S
Add to quotation
View all Bottles
Description
Face Mask Type 1 - 3 Ply 95% BFE
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Face Mask Type 1 - 3 Ply 95% BFE PK50
Product Code
COV0995
Pack Size
50
Product Type
Facemasks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome