In StockGBP16.99https://www.zoro.co.uk/shop/hand-tools/sockets-and-accessories-various/5-8inch-hex-2inch-inhex-socket-bit-%2B-hex-socket-5-8inch-43218/p/ZT1003665S
Description
ProHold® Socket Hex Bit w/Socket Size: 5/8" Length: 2" Socket: 1/2" DR With ProHold® Button Technology. Protanium® High Torque Steel and ProGuard™ corrosion resistant finish