Business Accounts AvailableApply Here
Show Prices:Inc VAT
Exc VAT
1/4" Hex Step Adapter (9, 8, 7 & 6MM)
Order Code: ZT1173121P

£299.99 Inc VAT (20%)


Description

When performing torque wrench calibration or testing, adapters are often needed, especially with torque wrenches that have open-end heads. Mountz’s calibration hex step adapter features four common sizes, which will increase the productivity of your torque wrench calibration process. This adapter will make testing and calibration simple and efficient.
Model:1/4" Hex Step Adapter (9, 8, 7 & 6mm)
Drive Size:1/4" M/Sq.
Dimension A:9 mm
Dimension B:8 mm
Dimension C:7 mm
Dimension D:6 mm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome